R9000E - Metr 52X18X11 N3R 800A 4 STD TRMN Encl

Eaton

  • $8137.02 (Each)
  • $8,137.02 (Each)
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
R9000E
Manufacturer
Eaton
Manufacturer's Part Number
R9000 E
Description
Metr 52X18X11 N3R 800A 4 STD TRMN Encl
Eaton B-Line Series Bussed Gutter and Termination Cabinets, 800 A, 3R, Underground, Ansi 61 Gray Painted, 065 Kaic, 4 Studs / , (3) #4 - 600 MCM, Galvanized Steel, 3 Wires, 1 Phase or 3 Phase, Termination Point Before Bussed Gutters
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Temp. Power Panels & Accessories
UNSPSC
39131701 - Busway
UPC/GTIN
782051531862 / 00782051531862
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,137.02 (Each)
Resources
Attachments
 
 
R9000E - Specification Sheet
Images
 
 
R9000E - Large Image
 
R9000E - Small Image
Other Links
 
 
R9000E - Other
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
Galvanized Steel
Phase
Single-phase, three-phase
Descriptions
Description
METR 52X18X11 N3R 800A 4 STD TRMN ENCL
extra long description
B-LINE R9000 E N3R BUS UG TERM 800A
Features
Eaton's B-Line series buss gutters and termination cabinets are a distribution point for multiple load applications, and are an economical solution for both pre-meter distribution or post-meter distribution applications up to 2000 amps.
Product Type
N3R Bus Ug Term 800A 1PH 3W
Long Description
Eaton B-Line series bussed gutter and termination cabinets, 800 A, 3R, Underground, ANSI 61 gray painted, 065 kAIC, 4 Studs / , (3) #4 - 600 MCM, Galvanized steel, 3 wires, 1 phase or 3 phase, Termination point before bussed gutters
Special Features
Used as a termination point before bussed gutters
Additional Information
dimensions
11.0000 IN X 18.0000 IN X 52.0000 IN
Manufacturer Information
Manufacturers Part Number
R9000 E
Brand
Eaton
GTIN
00782051531862
UPC
782051531862
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bussed gutter and termination cabinets
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and Distribution
standard
UL,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat