SA318ZN144 - BLTD 15/8X31/8X144 SLTD Angle

Eaton

  • $481.09 (Per 12 Feet)
  • $40.09 (Per Foot)

  • $481.09 (Per 12 Feet)

  • $4,009.08 (Per 100 Feet)

  • $4,810.90 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA318ZN144
Manufacturer
Eaton
Manufacturer's Part Number
SA318ZN144
Description
BLTD 15/8X31/8X144 SLTD Angle
Eaton B-Line Series Slotted Angle, 1.5781" H X 2.25" L X 1.5781" W, Green, 12 Gauge, Single Piece Up Beam Section
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011800390 / 00781011800390
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
12 Feet
Unit
$40.09 (Per Foot)
Carton
$40.09 (Per Foot)
Standard Packaging
$4,810.90 (Per 120 Feet)
Resources
Attachments
 
 
SA318ZN144 - Specification Sheet
Images
 
 
SA318ZN144 - Large Image
 
SA318ZN144 - Small Image
Other Links
 
 
SA318ZN144 - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1-5/8 In Width X 3-1/8 In Height
Descriptions
similar brands
Unistrut
Description
BLTD 15/8X31/8X144 SLTD ANGLE
Product Type
Slotted Agl, 14 Ga, 1 5/8" X 3 1/8", 144" (12 FT), ZN
extra long description
B-LINE SA318ZN144 SLOTTED AGL, 14 G
Features
Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.
Long Description
Eaton B-Line series slotted angle, 1.5781" H x 2.25" L x 1.5781" W, Green, 12 gauge, Single piece up beam section
Special Features
Length 12 Ft, Thickness 12 Gauge, Slot Size 9/16 In Length X 13/32 In Width (Transverse/Longitudinal), Hole Size 13/32 In Diameter, 3 In Center Spac
Also Known As...
Strut channel
Strut
Additional Information
dimensions
2.2500 IN X 1.5781 IN X 1.5781 IN
Manufacturer Information
Manufacturers Part Number
SA318ZN144
Brand
Eaton
GTIN
00781011800390
UPC
781011800390
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Slotted angle
Availability
minimum qty
12
Packaging
Weight per foot
1.3199
Carton
1
Package
120
Uses, Certifications, and Standards
standard
UL Listed
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Se
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat