SB2101ABZ - BLI

SB2101ABZ - Dcom'90 Junction Splice

Eaton B-Line Series

  • $20.11 (for 1 Each)
  • $20.11 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SB2101ABZ
    Manufacturer
    Eaton B-Line Series
    Manufacturer's Part Number
    SB2101ABZ
    Description
    Dcom'90 Junction Splice
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Devices - Ducts, Raceways, Runways, Tray  Mark as Incorrect
    Suggest a New Category
    Classification
    Splice Kits
    UNSPSC
    39131703 - Cable ladder
    UPC/GTIN
    782051128789 / 00782051128789
    Weight per unit
    0.63 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $20.11 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    SB2101ABZ - Large Image
     
    SB2101ABZ - Small Image
     
    SB2101ABZ - Large Image
    Attachments
     
     
    SB2101ABZ - Specification Sheet
     
    SB2101ABZ - Specification Sheet
    Brochures
     
     
    SB2101ABZ - Brochure
    Other Links
     
     
    SB2101ABZ - Other
     
    SB2101ABZ - Other
     
    SB2101ABZ - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ASTM A570 Structural Steel
    Material, Color, and Finish
    Color
    Black Gloss
    Finish
    Zink Chromate
    Dimensions and Weight
    Width
    2.1875 in
    Descriptions
    Product Type
    90 Deg. Junction Splice Clamp Kit, 1 1/2-In. Runway Height,
    Description
    DCOM'90 JUNCTION SPLICE
    Special Features
    Weight 0.63 Lb
    Manufacturer Information
    Brand
    EATON B-LINE SERIES
    COMM/DATA
    Manufacturers Part Number
    SB2101ABZ
    sub brand
    Comm/Data
    GTIN
    00782051128789
    UPC
    782051128789
    Taxonomies, Classifications, and Categories
    Category Description
    SPLICE KITS
    Type
    Junction Splice Clamp and Kit
    Packaging
    Weight per each
    0.63
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Connect Cable Runway Stringers To Form 90 Deg Horizontal Tee
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SB2101ABZ

    Type in the slang term you'd like to suggest.

* All prices subject to change.