LP22404K - BNL

LP22404K - 2X2 Flat Panel Fixture

Barron Lighting Group

  • $85.00 (Each)
  • $85.00 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LP22404K
    Manufacturer
    Barron Lighting Group
    Manufacturer's Part Number
    LP22404K
    Description
    2X2 Flat Panel Fixture
    Flat Panel Fixture, 56000 H Average Life, 4134 LM Brightness (Lumens), >80 Color Rendering Index, 40000 K Color Temperature, Dimmable, 2 In Height, Earthquake Clip Includes, Led Lamp Type, 23.7 In Length, Die-Formed Aluminum Material, +113°F;+45°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, Recessed Mount, DLC Standard and DLC Premium Models;Ic Rated;Ul/Etl Listed Standards Met, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 40 W Wattage, 9.5 LB Weight, 23.7 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lighting - Led Highbay, Lowbay & Industri  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Highbay, Lowbay & Industrial Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $85.00 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    LP22404K - Large Image
     
    LP22404K - Small Image
    Specifications Sheets
     
     
    LP22404K - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Die-Formed Aluminum
    Voltage Rating
    120 to 277 V ac
    Wattage
    40 W
    Lamp Type
    LED
    Material, Color, and Finish
    color temperature
    40000 K
    Color Rendering Index
    >80
    Dimensions and Weight
    Length
    23.7 in
    Width
    23.7 in
    Height
    2 in
    Descriptions
    Description
    2X2 FLAT PANEL FIXTURE
    Product Type
    Flat Panel Fixture
    Long Description
    Flat Panel Fixture, 56000 h Average Life, 4134 lm Brightness (Lumens), >80 Color Rendering Index, 40000 K Color Temperature, Dimmable, 2 in Height, Earthquake Clip Includes, LED Lamp Type, 23.7 in Length, Die-Formed Aluminum Material, +113°F;+45°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, Recessed Mount, DLC Standard and DLC Premium Models;IC Rated;UL/ETL Listed Standards Met, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 40 W Wattage, 9.5 LB Weight, 23.7 in Width
    Features
    Trace-Lite's LP22 offers incredible performance in an energy-efficient, slim profile package. It is ideal for office spaces, schools, hospitals and any indoor location that requires brilliant lighting and lower maintenance. It is compatible with most standard t-bar grid ceilings and includes 0-10V dimming standard.
    Short Description
    Flat Panel Fixture, Die-Formed Aluminum, 120 to 277 V ac, 1 CT
    Additional Information
    average life
    56000 h
    Brightness (Lumens)
    4134 lm
    Warranty
    5 yr
    dimmable
    Yes
    Mounting Type
    Recessed Mount
    includes
    Earthquake Clip
    Minimum Operating Temperature
    -13°F;-25°C
    Maximum Operating Temperature
    +113°F;+45°C
    Standards Met
    UL/ETL Listed;DLC Standard and DLC Premium Models;IC Rated
    package quantity
    1 CT
    Manufacturer Information
    Brand
    Barron Lighting Group
    Manufacturers Part Number
    LP22404K
    Taxonomies, Classifications, and Categories
    Category Description
    LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
    Packaging
    Weight
    9.5 LB
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
    Suggest a new slang term for LP22404K

    Type in the slang term you'd like to suggest.

* All prices subject to change.