B3317422 - B33 Series Polyester/Acrylic Labels, 1" X 2", WH

Brady®

  • $110.04 (Each)
  • $110.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3317422
Manufacturer
Brady®
Manufacturer's Part Number
B33-17-422
Description
B33 Series Polyester/Acrylic Labels, 1" X 2", WH
B33 Series With Permanent Acrylic Adhesive Labels 1IN H X 2IN W WT 1500/RL
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473911065 / 00754473911065
Weight per unit
1.815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.04 (Each)
Resources
Attachments
 
 
B3317422 - Specification Sheet
Images
 
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Large Image
 
B3317422 - Small Image
Other Links
 
 
B3317422 - Other
 
B3317422 - Other
 
B3317422 - Other
 
B3317422 - Other
 
B3317422 - Other
 
B3317422 - Other
 
B3317422 - Other
Brochures
 
 
B3317422 - Brochure
Tech Bulletins
 
 
B3317422 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
B33 SERIES POLYESTER/ACRYLIC LABELS, 1" X 2", WH
Long Description
B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL
Features
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
Product Type
Label Polyester 1IN X 2IN WT 1500/RL
extra long description
BRADY B33-17-422 Label Polyester 1i
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Manufacturers Part Number
B33-17-422
Brand
Brady®
GTIN
00754473911065
UPC
754473911065
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
1.815
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat