B333752342 - Heat Shrink Sleeve, 0.375" Dia X 1", WH

Brady®

  • $712.77 (Each)
  • $712.77 (Each)
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
B333752342
Manufacturer
Brady®
Manufacturer's Part Number
B33-375-2-342
Description
Heat Shrink Sleeve, 0.375" Dia X 1", WH
B33 Series Permasleeve Single-Sided Polyolefin Wire Marking Sleeves, 0.375" Dia X 2" W, White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820968795 / 00662820968795
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$712.77 (Each)
Resources
Attachments
 
 
B333752342 - Specification Sheet
Images
 
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Large Image
 
B333752342 - Small Image
Other Links
 
 
B333752342 - Other
 
B333752342 - Other
 
B333752342 - Other
 
B333752342 - Other
 
B333752342 - Other
 
B333752342 - Other
 
B333752342 - Other
Brochures
 
 
B333752342 - Brochure
Tech Bulletins
 
 
B333752342 - Tech Bulletin
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
Heat-shrink Polyolefin
Wire Size
0.375 in Dia x 2 in W
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Size
0.645 in H x 2 in W
Width
2 in
Diameter
0.375
Height
0.645 in
Descriptions
Product Type
B33, B342, White, 0.607 X 2" Fit
extra long description
BRADY B33-375-2-342 B33, B342, WHIT
Description
HEAT SHRINK SLEEVE, 0.375" DIA X 1", WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Special Features
Heat Shrink
Long Description
B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.375" Dia x 2" W, White
Additional Information
Shrink Ratio
3:1
Number of Markers
500
Quantity
Roll of 500 Each
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B33-375-2-342
GTIN
00662820968795
UPC
662820968795
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat