M211250427 - Vinyl Labels, 1.25" X 14', BK/WH

Brady®

  • $43.19 (Each)
  • $43.19 (Each)
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
M211250427
Manufacturer
Brady®
Manufacturer's Part Number
M21-1250-427
Description
Vinyl Labels, 1.25" X 14', BK/WH
Self-Laminating Vinyl Wire and Cable Labels 1.25IN W X 14FT BK/WT/CL M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820899990 / 00662820899990
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.19 (Each)
Resources
Attachments
 
 
M211250427 - Specification Sheet
Images
 
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Small Image
Other Links
 
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
Brochures
 
 
M211250427 - Brochure
Tech Bulletins
 
 
M211250427 - Tech Bulletin
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
Matte
Descriptions
Description
VINYL LABELS, 1.25" X 14', BK/WH
Product Type
Label Vinyl 1.25IN X 14FT
extra long description
BRADY M21-1250-427 Label Vinyl 1.25
Long Description
Self-laminating Vinyl Wire and Cable Labels 1.25in W x 14ft BK/WT/CL M Series
Features
Brady’s self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
Additional Information
included
1 Continuous Roll (14 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-1250-427
GTIN
00662820899990
UPC
662820899990
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.172