M21250C342 - Heat Shrink Labels, 0.25" Dia, BK/WH

Brady®

  • $80.38 (Each)
  • $80.38 (Each)

Availability: In Stock Locally
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
M21250C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-250-C-342
Description
Heat Shrink Labels, 0.25" Dia, BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899952 / 00662820899952
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.38 (Each)
Resources
Images
 
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Small Image
 
M21250C342 - Large Image
Attachments
 
 
M21250C342 - Specification Sheet
Other Links
 
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
Brochures
 
 
M21250C342 - Brochure
Tech Bulletins
 
 
M21250C342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Diameter
0.25 in Diameter as Supplied
Size
0.439 in H
Length
7
Descriptions
Product Type
Cart M21 B342 .439INX7FT Permasleeve
extra long description
BRADY M21-250-C-342 CART M21 B342 .
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Description
HEAT SHRINK LABELS, 0.25" DIA, BK/WH
Long Description
BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia x 7' L
Special Features
Heat Shrink
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-250-C-342
GTIN
00662820899952
UPC
662820899952
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
0.097
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat