1001 - Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)

Bridgeport

  • $12.95 (Per 50)
  • $0.26 (Each)

  • $12.95 (Per 50)

  • $25.89 (Per 100)

  • $906.15 (Per 3,500)
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
1001
Manufacturer
Bridgeport
Manufacturer's Part Number
1001
Description
Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010018 / 0781747010018 / 00781747010018
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.26 (Each)
Carton
$12.94 (Per 50)
Standard Packaging
$906.15 (Per 3,500)
Resources
Images
 
 
1001 - Large Image
 
1001 - Small Image
 
1001 - Video
Attachments
 
 
1001 - Specification Sheet
Other Links
 
 
1001 - Other
 
1001 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
1
Descriptions
Description
SIZE 1 ANTISHORT BUSHING (14/4, 12/3, 6/1, 4/1)
Product Type
No-1 Anti-Short Bushing
extra long description
BPT 1001 NO-1 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
Special Features
14/4, 12/3, 6/1, 4/1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1001
GTIN
00781747010018
UPC
781747010018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
1
Availability
minimum qty
50
Packaging
Weight per each
0.0009
Carton
50
Package
3500
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat