1003 - Size 3 Antishort Bushing (10/4, 8/2, 8/3, 1/1)

Bridgeport

  • $0.51 (Each)
  • $0.51 (Each)

  • $10.21 (Per 20)

  • $51.05 (Per 100)

  • $1,021.00 (Per 2,000)
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
1003
Manufacturer
Bridgeport
Manufacturer's Part Number
1003
Description
Size 3 Antishort Bushing (10/4, 8/2, 8/3, 1/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 3
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010032 / 0781747010032 / 00781747010032
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$10.21 (Per 20)
Standard Packaging
$1,021.00 (Per 2,000)
Resources
Images
 
 
1003 - Large Image
 
1003 - Small Image
 
1003 - Video
Attachments
 
 
1003 - Specification Sheet
Other Links
 
 
1003 - Other
 
1003 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
3
Descriptions
Product Type
No-3 Anti-Short Bushing
Description
SIZE 3 ANTISHORT BUSHING (10/4, 8/2, 8/3, 1/1)
extra long description
BPT 1003 NO-3 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 3
Special Features
10/4, 8/2, 8/3, 1/1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1003
GTIN
00781747010032
UPC
781747010032
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3
Packaging
Weight per each
0.0025
Carton
20
Package
2000
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat