232 - 1" Steel Set/Screw Emt Connector

Bridgeport

  • $0.72 (Each)
  • $0.72 (Each)

  • $18.05 (Per 25)

  • $72.19 (Per 100)

  • $180.48 (Per 250)
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
232
Manufacturer
Bridgeport
Manufacturer's Part Number
232
Description
1" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 In Length, 1-3/8 In Diameter, 0.0008 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002327 / 0781747002327 / 00781747002327
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$18.05 (Per 25)
Standard Packaging
$180.48 (Per 250)
Resources
Images
 
 
232 - Large Image
 
232 - Small Image
 
232 - Large Image
 
232 - Video
Attachments
 
 
232 - Specification Sheet
Other Links
 
 
232 - Other
 
232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-5/8 in
Diameter
1-3/8 in
Size
1
Descriptions
Special Features
Concrete-Tight
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 in Length, 1-3/8 in Diameter, 0.0008 lb/EA
Features
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight.
Short Description
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Electro-Plated
extra long description
BPT 232 1 SET SCREW CONN. STEEL
Description
1" STEEL SET/SCREW EMT CONNECTOR
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
250 PK;25 CT
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
232
Brand
Bridgeport Fittings
GTIN
00781747002327
UPC
781747002327
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.0008 lb/EA
Weight per each
0.0008
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat