243 - 1-1/4" Steel Set/Screw Emt Coupling

Bridgeport

  • $1.64 (Each)
  • $1.64 (Each)

  • $24.66 (Per 15)

  • $147.96 (Per 90)

  • $164.40 (Per 100)
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
243
Manufacturer
Bridgeport
Manufacturer's Part Number
243
Description
1-1/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 1-11/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002433 / 0781747002433 / 00781747002433
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$24.66 (Per 15)
Standard Packaging
$147.96 (Per 90)
Resources
Images
 
 
243 - Large Image
 
243 - Small Image
 
243 - Video
Attachments
 
 
243 - Specification Sheet
Other Links
 
 
243 - Other
 
243 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
3-1/4 in
Diameter
1-11/16 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 1-11/16 in Diameter
Features
Used to join two lengths of EMT. Concrete tight when taped.
Short Description
EMT Set Screw Coupling, 1.25 in, Zinc Electro-Plated
Special Features
Concrete-Tight
Description
1-1/4" STEEL SET/SCREW EMT COUPLING
extra long description
BPT 243 1-1/4 SET SCREW CPLG. STEEL
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
15 CT;19 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
243
GTIN
00781747002433
UPC
781747002433
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight per each
0.275
Carton
15
Package
90
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat