245 - 2" Steel Set/Screw Emt Coupling

Bridgeport

  • $3.21 (Each)
  • $3.21 (Each)

  • $16.03 (Per 5)

  • $96.18 (Per 30)

  • $320.60 (Per 100)
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
245
Manufacturer
Bridgeport
Manufacturer's Part Number
245
Description
2" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Electro-Plated, 4 In Length, 2-3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002457 / 0781747002457 / 00781747002457
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$16.03 (Per 5)
Standard Packaging
$96.18 (Per 30)
Resources
Images
 
 
245 - Large Image
 
245 - Small Image
 
245 - Video
Attachments
 
 
245 - Specification Sheet
Other Links
 
 
245 - Other
 
245 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
4 in
Diameter
2-3/8 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 2 in Trade Size, Zinc Electro-Plated, 4 in Length, 2-3/8 in Diameter
Features
Used to join two lengths of EMT. Concrete tight when taped.
Short Description
EMT Set Screw Coupling, 2 in, Zinc Electro-Plated
Special Features
Concrete-Tight
extra long description
BPT 245 2 SET SCREW CPLG. STEEL
Description
2" STEEL SET/SCREW EMT COUPLING
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
5 CT;30 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
245
Brand
Bridgeport Fittings
GTIN
00781747002457
UPC
781747002457
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.024
Carton
5
Package
30
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat