251SRTI - 3/4" Ins Steel Emt Raintight Compression Conn

Bridgeport

  • $5.65 (Each)
  • $5.65 (Each)

  • $141.36 (Per 25)

  • $565.43 (Per 100)

  • $1,413.58 (Per 250)
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
251SRTI
Manufacturer
Bridgeport
Manufacturer's Part Number
251-SRTI
Description
3/4" Ins Steel Emt Raintight Compression Conn
Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 In Length, 1-5/16 In Diameter, +105 °C Operating Temperature, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747122513 / 0781747122513 / 00781747122513
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Carton
$141.36 (Per 25)
Standard Packaging
$1,413.58 (Per 250)
Resources
Images
 
 
251SRTI - Large Image
 
251SRTI - Small Image
 
251SRTI - Large Image
 
251SRTI - Video
Attachments
 
 
251SRTI - Specification Sheet
Other Links
 
 
251SRTI - Other
 
251SRTI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-27/32 in
Diameter
1-5/16 in
Size
3/4
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 in Length, 1-5/16 in Diameter, +105 °C Operating Temperature, 0.14 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105 °C. Patented.
Short Description
Compression Connector, 3/4 in, Straight Connection, Zinc Electro-Plated
Special Features
Concretetight;Raintight
Description
3/4" INS STEEL EMT RAINTIGHT COMPRESSION CONN
extra long description
BPT 251-SRTI 3/4" STEEL RAINTIGHT C
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
250 PK;25 CT
Made in USA
yes
media
Yes
Connector Type
Steel Raintight/Concrete-Tight Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-SRTI
GTIN
00781747122513
UPC
781747122513
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105°C. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat