252SRT - 1" Steel Emt Raintight Compression Connector

Bridgeport

  • $3.40 (Each)
  • $3.40 (Each)

  • $33.97 (Per 10)

  • $339.71 (Per 100)
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
252SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
252SRT
Description
1" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.0027 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202529 / 0781747202529 / 00781747202529
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$33.97 (Per 10)
Standard Packaging
$339.71 (Per 100)
Resources
Images
 
 
252SRT - Large Image
 
252SRT - Small Image
 
252SRT - Large Image
 
252SRT - Video
Attachments
 
 
252SRT - Specification Sheet
Other Links
 
 
252SRT - Other
 
252SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Diameter
1-17/32 in
Size
1"
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.0027 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Short Description
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
Description
1" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description
BPT 252-SRT 1" STEEL RAINTIGHT CONN
Additional Information
package quantity
10 PK;1 CT
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
252SRT
GTIN
00781747202529
UPC
781747202529
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1 in
Packaging
Weight
0.0027 lb/EA
Weight per each
0.0027
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat