255DCI2 - 2" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $7.58 (Each)
  • $7.58 (Each)

  • $75.82 (Per 10)

  • $758.24 (Per 100)
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
255DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
255-DCI2
Description
2" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 In Length, 2-15/16 In Diameter, +105 °C Operating Temperature, 0.76 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162557 / 0781747162557 / 00781747162557
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Carton
$75.82 (Per 10)
Resources
Images
 
 
255DCI2 - Large Image
 
255DCI2 - Small Image
 
255DCI2 - Video
Attachments
 
 
255DCI2 - Specification Sheet
Other Links
 
 
255DCI2 - Other
 
255DCI2 - Other
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
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-3/8 in
Diameter
2-15/16 in
Size
2
Descriptions
Long Description
EMT Concrete Tight Connector, 2 in Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 in Length, 2-15/16 in Diameter, +105 °C Operating Temperature, 0.76 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 2 in, Zinc Die Cast
Product Type
EMT Concrete Tight Connector
Special Features
Insulator Rated 105 °C
Description
2" DIECAST EMT INSULATED CONCRETE TIGHT CONN
extra long description
BPT 255-DCI2 2" COMP. CONN. INS. ZI
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth
Insulated/Non-Insulated
Insulated
for use with
Steel;Aluminum Rigid Conduit
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
10 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-DCI2
GTIN
00781747162557
UPC
781747162557
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
0.76 lb/EA
Weight per each
0.76
Carton
10
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 4 in Suitable for use with Steel or Aluminum EMT;Wet Locations
Temperature Rating
105?°C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat