257I - 3" Ins Steel Emt Compression Connector

Bridgeport

  • $29.94 (Each)
  • $29.94 (Each)

  • $59.88 (Per 2)

  • $299.39 (Per 10)

  • $2,993.86 (Per 100)
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
257I
Manufacturer
Bridgeport
Manufacturer's Part Number
257-I
Description
3" Ins Steel Emt Compression Connector
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 4-3/32 In Length, 4-1/32 In Diameter, +105 °C Operating Temperature, 0.251 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102577 / 0781747102577 / 00781747102577
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.94 (Each)
Carton
$59.88 (Per 2)
Standard Packaging
$299.39 (Per 10)
Resources
Other Links
 
 
257I - Other
 
257I - Other
Images
 
 
257I - Large Image
 
257I - Small Image
 
257I - Video
Attachments
 
 
257I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-3/32 in
Diameter
4-1/32 in
Size
3
Descriptions
extra long description
BPT 257-I 3" STEEL INS COMP CONN
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 4-3/32 in Length, 4-1/32 in Diameter, +105 °C Operating Temperature, 0.251 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 3 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concretetight
Description
3" INS STEEL EMT COMPRESSION CONNECTOR
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;2 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
257-I
GTIN
00781747102577
UPC
781747102577
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
0.251 lb/EA
Weight per each
0.251
Carton
2
Package
10
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat