264RT - 1-1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $10.16 (Each)
  • $10.16 (Each)

  • $101.61 (Per 10)

  • $406.44 (Per 40)

  • $1,016.10 (Per 100)
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
264RT
Manufacturer
Bridgeport
Manufacturer's Part Number
264-RT
Description
1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142641 / 0781747142641 / 00781747142641
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.16 (Each)
Carton
$101.61 (Per 10)
Standard Packaging
$406.44 (Per 40)
Resources
Images
 
 
264RT - Large Image
 
264RT - Small Image
 
264RT - Video
Attachments
 
 
264RT - Specification Sheet
Other Links
 
 
264RT - Other
 
264RT - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2-1/4 in
Diameter
2-13/16 in
Descriptions
Special Features
Concrete-Tight;Raintight
Product Type
Raintight Compression Coupling
Long Description
Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Short Description
Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA
Description
1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 264-RT 1-1/2 RAIN TIGHT COMP. C
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
40 PK;10 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
264-RT
GTIN
00781747142641
UPC
781747142641
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat