266DC - 2-1/2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $18.41 (Each)
  • $18.41 (Each)

  • $220.88 (Per 12)

  • $1,840.65 (Per 100)

Availability: In Stock Locally
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
266DC
Manufacturer
Bridgeport
Manufacturer's Part Number
266-DC
Description
2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092663 / 0781747092663 / 00781747092663
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.41 (Each)
Carton
$220.88 (Per 12)
Resources
Images
 
 
266DC - Large Image
 
266DC - Small Image
 
266DC - Video
Attachments
 
 
266DC - Specification Sheet
Other Links
 
 
266DC - Other
 
266DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
3.75 in
Diameter
3.62 in
Descriptions
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA
Short Description
EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA
Special Features
Concrete-Tight;Raintight
Description
2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description
BPT 266-DC 2 1/2" COMP. CPLG.
Additional Information
for use with
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
12 PK;1 CT
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
266-DC
GTIN
00781747092663
UPC
781747092663
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight
1.525 lb/EA
Weight per each
1.525
Carton
12
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat