280SP - 1/2 Inch Emt Set Screw Combination Coupling to 3/8

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280SP
Manufacturer
Bridgeport
Manufacturer's Part Number
280SP
Description
1/2 Inch Emt Set Screw Combination Coupling to 3/8
1/2 Inch Emt Set Screw Combination Coupling to 3/8" Ac/MC/McIa & FMC
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747702807 / 0781747702807 / 00781747702807
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280SP - Large Image
 
280SP - Small Image
 
280SP - Video
Attachments
 
 
280SP - Specification Sheet
Other Links
 
 
280SP - Other
 
280SP - Other
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
High Quality Zinc Alloy
Descriptions
extra long description
BPT 280SP CUPL AC/MC SNAP-IN TO 1/2
Long Description
1/2 inch EMT set screw combination coupling to 3/8" AC/MC/MCIA & FMC
Special Features
For use with HCF/HCFMCI-A
Product Type
Cupl Ac/MC Snap-In to 1/2" Emt
Features
Time Saver: One Fitting Does the Work of Three with a Snap-in/Set Screw Transition Fitting!
Description
1/2 INCH EMT SET SCREW COMBINATION COUPLING TO 3/8
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
280SP
GTIN
00781747702807
UPC
781747702807
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.09
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Mighty-Merge® Transition fitting for use between 1/2 inch EMT to 3/8 inch FMC, metal clad and armored cable assemblies with O.D of .43 to .61 (14/2 to 10/3 within the specified ranges). AC/MC should be prepared to the desired length and fed through the fitting. AC/MC/MCIA and FMC should be inserted until the armor is visible in the sight hole at the center of the fitting. Use of Antishort bushings is required on AC/MC cable and recommended with FMC. Fitting unthreads from end of cable assembly and FMC.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat