326 - 2" Plastic Bushing

Bridgeport

  • $0.85 (Each)
  • $0.85 (Each)

  • $42.64 (Per 50)

  • $85.28 (Per 100)

Availability: In Stock Locally
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
326
Manufacturer
Bridgeport
Manufacturer's Part Number
326
Description
2" Plastic Bushing
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747003263 / 0781747003263 / 00781747003263
Weight per unit
0.0282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$42.64 (Per 50)
Resources
Images
 
 
326 - Large Image
 
326 - Small Image
 
326 - Large Image
 
326 - Video
Attachments
 
 
326 - Specification Sheet
Other Links
 
 
326 - Other
 
326 - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-11/16 in
Height
1/2 in
Diameter
2-11/16 in
Size
2
Descriptions
Description
2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 in Width, 1/2 in Height, 2-11/16 in Diameter, +150 °C Operating Temperature, 0.0282 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Short Description
Plastic Bushing, 2 in, Gray
Special Features
Rounded Surface of Bushing
extra long description
BPT 326 2" PLASTIC BUSHING 105 C
Additional Information
media
Yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
326
GTIN
00781747003263
UPC
781747003263
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2
Packaging
Weight
0.0282 lb/EA
Weight per each
0.0282
Carton
50
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat