412DC2 - 1-1/4" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $7.59 (Each)
  • $7.59 (Each)

  • $75.94 (Per 10)

  • $759.41 (Per 100)

Availability: In Stock Locally
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
412DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
412-DC2
Description
1-1/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-5/16 In Length, 2-1/4 In Diameter, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154125 / 0781747154125 / 00781747154125
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.59 (Each)
Carton
$75.94 (Per 10)
Standard Packaging
$759.41 (Per 100)
Resources
Images
 
 
412DC2 - Large Image
 
412DC2 - Small Image
 
412DC2 - Large Image
 
412DC2 - Video
Attachments
 
 
412DC2 - Specification Sheet
Other Links
 
 
412DC2 - Other
 
412DC2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2-1/4 in
Length
1-5/16 in
Size
1-1/4
Descriptions
extra long description
BPT 412-DC2 1-1/4" SQUEEZE CONN. ZI
Description
1-1/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-5/16 in Length, 2-1/4 in Diameter, 0.31 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1-1/4 in, Straight
Special Features
Furnished with Tri-Drive screw
Additional Information
media
Yes
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;10 PK
Made in USA
yes
Connection Orientation
Straight
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
412-DC2
GTIN
00781747154125
UPC
781747154125
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.31 lb/EA
Weight per each
0.31
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to Connect Steel Flexible Metal Conduit to Box or Enclosure
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat