520DC2 - 1/2" Flex Screw In Diecast Connector

Bridgeport

  • $1.09 (Each)
  • $1.09 (Each)

  • $109.44 (Per 100)

  • $1,094.40 (Per 1,000)

Availability: In Stock Locally
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
520DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
520-DC2
Description
1/2" Flex Screw In Diecast Connector
Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Length, 15/16 In Diameter, Screw-In Connection, 0.062 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155207 / 0781747155207 / 00781747155207
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$109.44 (Per 100)
Standard Packaging
$1,094.40 (Per 1,000)
Resources
Images
 
 
520DC2 - Large Image
 
520DC2 - Small Image
 
520DC2 - Large Image
 
520DC2 - Video
Attachments
 
 
520DC2 - Specification Sheet
Other Links
 
 
520DC2 - Other
 
520DC2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
15/16 in
Size
1/2
Descriptions
extra long description
BPT 520-DC2 1/2" SCREW-IN CONN.
Description
1/2" FLEX SCREW IN DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 in Length, 15/16 in Diameter, Screw-In Connection, 0.062 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 1/2 in, Straight, Screw In
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Screw-In
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;100 PK
Made in USA
yes
angle
180 Deg
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
520-DC2
GTIN
00781747155207
UPC
781747155207
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.062 lb/EA
Weight per each
0.062
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat