565DC2 - 3/8 Ac/MC Conn

Bridgeport

  • $1.63 (Each)
  • $1.63 (Each)

  • $163.26 (Per 100)

  • $1,632.60 (Per 1,000)
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
565DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
565DC2
Description
3/8 Ac/MC Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 9/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated, 0.0001 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155658 / 0781747155658 / 00781747155658
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.63 (Each)
Carton
$163.26 (Per 100)
Standard Packaging
$1,632.60 (Per 1,000)
Resources
Images
 
 
565DC2 - Large Image
 
565DC2 - Small Image
 
565DC2 - Large Image
 
565DC2 - Video
Attachments
 
 
565DC2 - Specification Sheet
Other Links
 
 
565DC2 - Other
 
565DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2 in
Length
9/16 in
Diameter
15/16 in
Descriptions
Description
3/8 AC/MC CONN
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 in Size, 9/16 in Length, 15/16 in Diameter, 0.370 in Knockout Size, 1 conductor, Non-Insulated, 0.0001 lb/EA
Features
Recommended cable types for connecting 14/2 (.38" 0 min) to 10/3 (.53" 0 min) armored or metal clad cable to box or enclosure. MC/MCI-A/HCFMCI-A
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 1/2 in, Rectangular Throat
Special Features
Two Screw Connector
extra long description
BPT 565-DC2 3/8" AC/MC CONNECTOR
Additional Information
Enclosure Type
NEMA FB-1
Made in USA
yes
Knockout Size
0.370 in
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
Connecting 14/2 AWG (0.38 in) to 10/3 (.53 in) Armored;Metal Clad Cable to Box or Enclosure MC/MCI-A/HCFMCI-A
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
package quantity
100 CT;1000 PK
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
sub brand
Bridgeport
Brand
Bridgeport Fittings
Manufacturers Part Number
565DC2
GTIN
00781747155658
UPC
781747155658
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight
0.0001 lb/EA
Weight per each
0.0001
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat