616NMD - 1/2" NM Snap-In Cable Conn

Bridgeport

  • $0.30 (Each)
  • $0.30 (Each)

  • $30.10 (Per 100)

  • $301.00 (Per 1,000)
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
616NMD
Manufacturer
Bridgeport
Manufacturer's Part Number
616-NMD
Description
1/2" NM Snap-In Cable Conn
Connector, Snap-In, PVC, K.O. Size 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747406163 / 0781747406163 / 00781747406163
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$30.10 (Per 100)
Standard Packaging
$301.00 (Per 1,000)
Resources
Images
 
 
616NMD - Large Image
 
616NMD - Small Image
 
616NMD - Video
Attachments
 
 
616NMD - Specification Sheet
Other Links
 
 
616NMD - Other
 
616NMD - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Barrel Type Dual Cable NM
Description
1/2" NM SNAP-IN CABLE CONN
Features
Think Orange: No Tools, No Lock nuts. Speed NM Installations with PVC Snap-in Connectors.
extra long description
BPT 616-NMD 1/2" BARREL TYPE DUAL C
Long Description
Connector, Snap-In, PVC, k.o. size 1/2"
Special Features
Install from outside or inside outlet box or enclosure.
Additional Information
media
Yes
Cable Entry
Push-In tabs for NM cable
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
616-NMD
GTIN
00781747406163
UPC
781747406163
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.011
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Inside/outside box mountable. Connector suitable for use with (1) 14/2 to 6/2 NM-B cable or (2) 14/2 to 12/3 NM-B cables in any combination.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat