We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
701 - BRI

Also in stock

CH1212 - #12 Jack Chain - L.H. Dottie CO.
$55.97Per 100 Each

L.H. Dottie CO.
#12 Jack Chain


View or Compare

701 - #12 Jack Chain

Bridgeport

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    701
    Manufacturer
    Bridgeport
    Manufacturer's Part Number
    701
    Description
    #12 Jack Chain
    Jack Chain, Steel, #12, 100-Feet/Spool
    Slang Terms

    Suggest a New Term
    Categories
    Screws, Bolts, Staples, Wraps, - Chain & Hooks  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, & Ty-Raps
    UNSPSC
    31151606 - Jack chains
    UPC/EAN/GTIN
    781747007018 / 0781747007018 / 00781747007018
    Weight per unit
    0.094 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.56 (1 Each)
    Carton
    $55.97 (100 Each)
    Standard Packaging
    $559.70 (1,000 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    701 - Large Image
     
    701 - Small Image
    Attachments
     
     
    701 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    STEEL
    Material, Color, and Finish
    Finish
    Zinc electro-plate
    Dimensions and Weight
    Length
    800
    Descriptions
    Product Type
    12 Ga. Jack Chain 100FT /Spool
    Long Description
    Jack Chain, Steel, #12, 100-feet/Spool
    special features
    Priced per foot, 1 spool = 100 ft.
    Description
    #12 JACK CHAIN
    Manufacturer Information
    Brand
    Bridgeport
    GTIN
    00781747007018
    UPC
    781747007018
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, & TY-Raps
    Type
    Steel Jack Chain
    Packaging
    Weight per each
    0.094
    Carton
    100
    Package
    1000
    Uses, Certifications, and Standards
    Application
    Maximum safe load is 25 lbs.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 701

    Type in the slang term you'd like to suggest.

* All prices subject to change.