804DC2 - 1/2" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $2.45 (Each)
  • $2.45 (Each)

  • $61.23 (Per 25)

  • $244.91 (Per 100)

Availability: In Stock Locally
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
804DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
804-DC2
Description
1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158048 / 0781747158048 / 00781747158048
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Carton
$61.23 (Per 25)
Standard Packaging
$244.91 (Per 100)
Resources
Images
 
 
804DC2 - Large Image
 
804DC2 - Small Image
 
804DC2 - Large Image
 
804DC2 - Video
Attachments
 
 
804DC2 - Specification Sheet
Other Links
 
 
804DC2 - Other
 
804DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-5/8 in
Size
1/2
Descriptions
Description
1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, FMC Connection, 1 conductor, 0.14 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 1/2 in, 90°
extra long description
BPT 804-DC2 1/2-1/2 90 DEG FMC CONN
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Orientation
90°
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
25 CT;100 PK
Made in USA
yes
Connection Type
FMC
for use with
AC/MC Cable
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
804-DC2
GTIN
00781747158048
UPC
781747158048
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Application
90°Connector Recommended Cable Types Used to Connect Flexible Metal Conduit to Box or Enclosure. Diameter For (.75" 0 Min) to (.875" 0 Max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat