925S - 2" One Hole Emt Strap

Bridgeport

  • $2.46 (Each)
  • $2.46 (Each)

  • $122.78 (Per 50)

  • $245.56 (Per 100)

Availability: In Stock Locally
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
925S
Manufacturer
Bridgeport
Manufacturer's Part Number
925-S
Description
2" One Hole Emt Strap
One Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 2.83 In Length, 1.25 In Width, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009258 / 0781747009258 / 00781747009258
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.46 (Each)
Carton
$122.78 (Per 50)
Resources
Images
 
 
925S - Large Image
 
925S - Small Image
 
925S - Large Image
 
925S - Video
Attachments
 
 
925S - Specification Sheet
Other Links
 
 
925S - Other
 
925S - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2.83 in
Width
1.25 in
Size
2
Descriptions
Description
2" ONE HOLE EMT STRAP
Product Type
One Hole Strap
Long Description
One Hole Strap, 2 in Trade Size, Zinc Electro-Plate, 2.83 in Length, 1.25 in Width, 0.21 lb
Features
To support rigid conduit and IMC to mounting surface.
Short Description
One Hole EMT Strap, 2 in, Zinc Electro-Plate
extra long description
BPT 925-S 2" EMT PIPE STRAP STEEL
Additional Information
media
Yes
for use with
EMT Conduit
Standards Met
UL Listed;CSA Certified
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
925-S
GTIN
00781747009258
UPC
781747009258
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
One Hole EMT Strap
Trade Size
Trade Size
2 in
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat