PB301 - Door Light Switch

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB301
Manufacturer
Bridgeport
Manufacturer's Part Number
PB-301
Description
Door Light Switch
Door Light Switch - Standard
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
781747615015 / 0781747615015 / 00781747615015
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PB301 - Large Image
 
PB301 - Small Image
Attachments
 
 
PB301 - Specification Sheet
Other Links
 
 
PB301 - Other
 
PB301 - Other
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
120, 10A
Material, Color, and Finish
Color
Painted Brass
Descriptions
Description
DOOR LIGHT SWITCH
Long Description
Door Light Switch - Standard
Special Features
Units may be used on sliding or on hinged doors. Typical applications include closet doors, walk-in refrigerators, vault and photo labs. Standard construction
Product Type
Wide Door LGHT Switch Gold PLT
extra long description
BPT PB-301 WIDE DOOR LGHT SWITCH GO
Manufacturer Information
Manufacturers Part Number
PB-301
Brand
Bridgeport
GTIN
00781747615015
UPC
781747615015
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
60
Carton
1
Uses, Certifications, and Standards
Application
All purpose electric door switches for use anywhere that lights are turned on and off automatically by the opening and closing of a door. Units are wired normally closed only. The switch mounts using the 3" (76mm) on center mounting holes.
Mounting
The switch mounts using the 3" (76mm) on center mounting holes.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat