RFN250 - 2-1/2" Flashing Roof Neoprene

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFN250
Manufacturer
Bridgeport
Manufacturer's Part Number
RFN-250
Description
2-1/2" Flashing Roof Neoprene
Flashing, Roof, Neoprene, Size 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747140074 / 0781747140074 / 00781747140074
Weight per unit
0.5083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RFN250 - Large Image
 
RFN250 - Small Image
 
RFN250 - Video
Attachments
 
 
RFN250 - Specification Sheet
Other Links
 
 
RFN250 - Other
 
RFN250 - Other
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
Neoprene
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
2 1/2
Descriptions
Product Type
2-1/2 Neoprene Roof Flashing
Description
2-1/2" FLASHING ROOF NEOPRENE
extra long description
BPT RFN-250 2-1/2 NEOPRENE ROOF FLA
Long Description
Flashing, Roof, Neoprene, Size 2-1/2 Inch
Special Features
Neoprene - for use with copper, cast iron, galvanized, or plastic pipe.
Additional Information
media
Yes
Cable Entry
Raised Mast entry
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
RFN-250
GTIN
00781747140074
UPC
781747140074
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.5083
Carton
12
Uses, Certifications, and Standards
Application
Prevents water from seeping through roof-for use with copper, cast iron, galvanized, or plastic pipe. Fits up to 45 degree angle. Not recommended for hot-mopped or built up roofs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat