SDB1301B - 1/2-1" Ground Clamp

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SDB1301B
Manufacturer
Bridgeport
Manufacturer's Part Number
SDB-1301B
Description
1/2-1" Ground Clamp
Single Bolt Grounding Clamp - Lay In Lug
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
781747223012 / 0781747223012 / 00781747223012
Weight per unit
0.3159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SDB1301B - Large Image
 
SDB1301B - Small Image
 
SDB1301B - Video
Attachments
 
 
SDB1301B - Specification Sheet
Other Links
 
 
SDB1301B - Other
 
SDB1301B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 - #10 AWG Copper only
Dimensions and Weight
Size
1/2 to 2
Descriptions
extra long description
BPT SDB-1301B 1/2"-1" SSGC CAST LAY
Product Type
1/2"-1" SSGC Cast Lay-In Lug
Description
1/2-1" GROUND CLAMP
Features
Time Saver: Speed the Installation with a Single Bolt Grounding Clamps!
Long Description
Single Bolt Grounding Clamp - Lay In Lug
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SDB1301B
GTIN
00781747223012
UPC
781747223012
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Direct Burial Single Bolt
Packaging
Weight per each
0.3159
Carton
20
Package
100
Uses, Certifications, and Standards
Application
The Mighty-Bond® SDB-1301B is designed for the grounding and bonding of electrical and plumbing systems. The SDB-1301B is listed for attachment to 1/2 inch through 1 inch diameter EMT and Rigid conduit raceways, steel and copper water piping systems and with a copper only conductor range of number 2 to number 10 AWG. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat