SGB386CL - 2" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $24.91 (Each)
  • $24.91 (Each)

  • $249.06 (Per 10)

  • $2,490.59 (Per 100)

Availability: In Stock Locally
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
SGB386CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB386CL
Description
2" Diecast Mighty-Right Split Ground Bushing
Insulating Bushing, Straight Connection Orientation, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903860 / 0781747903860 / 00781747903860
Weight per unit
0.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.91 (Each)
Carton
$249.06 (Per 10)
Standard Packaging
$2,490.59 (Per 100)
Resources
Other Links
 
 
SGB386CL - Other
 
SGB386CL - Other
 
SGB386CL - Other
Images
 
 
SGB386CL - Large Image
 
SGB386CL - Small Image
 
SGB386CL - Video
Attachments
 
 
SGB386CL - Specification Sheet
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
Zinc Alloy
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
2
Descriptions
Product Type
Insulating Bushing
Long Description
Insulating Bushing, Straight Connection Orientation, 0.29 lb/EA
Short Description
Insulating Bushing, Ball Burnished Finish, Straight Connection
Special Features
Grounding Lug Wire Capacity # 4 - #1/0
Description
2" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
extra long description
BPT SGB-386CL 2" SPLT GND BSH W/LUG
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug;Tin Electro-Plate
Connection Orientation
Straight
for use with
Rigid/IMC Conduit;Solar and other Outdoor Installations
Standards Met
cULus Listed
package quantity
100 PK;10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SGB386CL
GTIN
00781747903860
UPC
781747903860
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
2
Packaging
Weight
0.29 lb/EA
Weight per each
0.293
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Grounding lug; aluminum alloy 6061-T6. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat