TWB57 - 2-1/2" Emt Insulated Bushing

Bridgeport

  • $8.49 (Each)
  • $8.49 (Each)

  • $212.13 (Per 25)

  • $848.51 (Per 100)
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
TWB57
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-57
Description
2-1/2" Emt Insulated Bushing
Emt Insulating Bushing, 2-1/2 In Trade Size, Plastic, White, 2.240 In Length, 1.23 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747400574 / 0781747400574 / 00781747400574
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$212.13 (Per 25)
Resources
Images
 
 
TWB57 - Large Image
 
TWB57 - Small Image
 
TWB57 - Large Image
 
TWB57 - Video
Attachments
 
 
TWB57 - Specification Sheet
Other Links
 
 
TWB57 - Other
 
TWB57 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
2.240 in
Width
1.23 in
Size
2-1/2
Descriptions
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 2-1/2 in Trade Size, Plastic, White, 2.240 in Length, 1.23 in Width, +90 °C Operating Temperature
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 2-1/2 in, Plastic, White/Plain
Special Features
Insulated Bushing
Description
2-1/2" EMT INSULATED BUSHING
extra long description
BPT TWB-57 2 1/2" EMT INSULATING BU
Additional Information
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
25 CT
Made in USA
yes
Color/Finish
White;Plain
for use with
EMT Conduit
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-57
GTIN
00781747400574
UPC
781747400574
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.056
Carton
25
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat