7010B - Photo Eye Smoke Detect. Battery Back Up

BRK

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7010B
Manufacturer
BRK
Manufacturer's Part Number
7010B
Description
Photo Eye Smoke Detect. Battery Back Up
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Photoelectric Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054112019 / 00029054112019
Weight per unit
0.589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Small Image
Other Links
 
 
7010B - Other
 
7010B - Other
 
7010B - Other
Brochures
 
 
7010B - Brochure
Attachments
 
 
7010B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
120V Ac/DC Photo Smoke Alarm
extra long description
BRK 7010B 120V AC/DC Photo Smoke Al
Description
PHOTO EYE SMOKE DETECT. BATTERY BACK UP
Features
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features.
Long Description
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Photoelectric smoke sensing technology and a 9V Carbon Zinc battery.
Additional Information
Output Current
0.05 Amps
Operating Voltage
120V AC 60Hz w/ 9V battery backup
Temperature Range
40 to 100
dimensions
5.0" diameter x 2.1" height
alarm type
Audio
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
7010B
Brand
BRK
GTIN
00029054112019
UPC
029054112019
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.589
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7010B.
Jump To:

Similar Items

Similar items are close alternatives to 7010B, though they may not be 100% alike.

120V AC Photo Smoke Alarm
  • MFR Part #: 7010
  • GTIN: 00029054112002
  • Manufacturer: BRK
120V AC Photo Smoke Alarm with Strobe
  • MFR Part #: 7010BSL
  • GTIN: 00029054121042
  • Manufacturer: BRK
Cross Referenced

These items are similar to 7010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2002RAC BRK n/a
7010B BRK 00029054112019
9120/9123 Gentex n/a
GN-300 Gentex n/a
P12040 (21006371) Kidde n/a
PE120E (21006371) Kidde n/a
2895 USI Electric n/a
2895-C USI Electric n/a
3304 USI Electric n/a
MP117 USI Electric 00042741001175
USI-2204 USI Electric n/a
USI-3204 USI Electric 00042741032049

* All prices subject to change.

Begin Live Chat