We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SC6120B - BRK

SC6120B - Combo Smoke/Carbon M0NOXIDE Alarm

BRK Brands/First Alert

In-Stock: 118 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SC6120B
    Manufacturer
    BRK Brands/First Alert
    Manufacturer's Part Number
    N/A
    Description
    Combo Smoke/Carbon M0NOXIDE Alarm
    Smoke/Carbon Detector
    Slang Terms

    Suggest a New Term
    Categories
    Fire Detection & Alarm Equipt - Smoke & Heat Detectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Security & Fire Alarm Systems
    UNSPSC
    N/A
    UPC/EAN/GTIN
    02905485642
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $46.99 (1 Each)
    Carton
    $46.99 (1 Each)
    Standard Packaging
    $563.88 (12 Each)
    Stock Availability
    Nacogdoches
    118 Each (Check another store)
    All Stores
    6,571 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    SMOKE/CARBON DETECTOR
    Product Type
    Carbon Monoxide Alarm
    Manufacturer Information
    Brand
    BRK Brands/First Alert
    Packaging
    Weight per each
    0.5
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    4 Carthage
    View Store
    4 Henderson
    View Store
    3 Jacksonville
    View Store
    118 Nacogdoches
    View Store
    6 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    55 Abilene
    View Store
    103 Alexandria
    View Store
    67 Amarillo
    View Store
    241 Atlanta
    View Store
    438 Austin RDC
    View Store
    92 Baton Rouge
    View Store
    33 Bossier City
    View Store
    746 Deer Park
    View Store
    834 DFW RDC
    View Store
    509 Houston RDC
    View Store
    44 Little Rock
    View Store
    80 Lubbock
    View Store
    20 Odessa
    View Store
    134 Oklahoma City
    View Store
    157 San Antonio RDC
    View Store
    305 Springdale
    View Store
    15 Texarkana
    View Store
    112 Tulsa
    View Store
    24 West Monroe
    View Store
    129 West Wichita

    A-L

    Location Stock Available
    View Store
    8 Andrews
    View Store
    714 Arlington Branch
    View Store
    46 Bastrop
    View Store
    28 Benton
    View Store
    17 Bentonville
    View Store
    7 Bridgeport
    View Store
    2 Brownwood
    View Store
    7 Bryan
    View Store
    13 Burleson
    View Store
    6 Cabot
    View Store
    18 Cedar Park
    View Store
    21 Cleburne
    View Store
    19 Clinton
    View Store
    9 Clovis
    View Store
    7 Conroe
    View Store
    14 Conway
    View Store
    1 Corsicana
    View Store
    59 Covington
    View Store
    85 Dallas
    View Store
    11 Denton
    View Store
    3 Dumas
    View Store
    7 Duncan
    View Store
    21 Enid
    View Store
    1 Ennis
    View Store
    17 Fayetteville
    View Store
    17 Fort Smith
    View Store
    22 Ft. Worth
    View Store
    2 Gainesville
    View Store
    13 Galena Park
    View Store
    21 Galveston
    View Store
    18 Georgetown
    View Store
    28 Granbury
    View Store
    2 Hereford
    View Store
    2 Hobbs
    View Store
    11 Hot Springs
    View Store
    16 Humble
    View Store
    2 Huntsville
    View Store
    4 Katy
    View Store
    25 Kerrville
    View Store
    12 Killeen
    View Store
    136 Lafayette
    View Store
    19 Lawton
    View Store
    1 League City
    View Store
    8 Leesville

    M-Z

    Location Stock Available
    View Store
    20 Mansfield
    View Store
    23 Marble Falls
    View Store
    48 McAllen
    View Store
    32 McKinney
    View Store
    6 Midland
    View Store
    12 Mineral Wells
    View Store
    25 Moore
    View Store
    6 N Little Rock
    View Store
    11 N. San Antonio
    View Store
    34 Natchitoches
    View Store
    15 New Braunfels
    View Store
    16 New Orleans
    View Store
    34 North Austin
    View Store
    7 Pampa
    View Store
    5 Pearland
    View Store
    9 Pearsall
    View Store
    5 Pineville
    View Store
    5 Plainview
    View Store
    26 Plano
    View Store
    3 Pleasanton
    View Store
    9 Rogers
    View Store
    5 Roswell
    View Store
    22 Round Rock
    View Store
    5 Russellville
    View Store
    2 Ruston
    View Store
    10 San Angelo
    View Store
    15 San Antonio
    View Store
    31 San Marcos
    View Store
    7 Searcy
    View Store
    23 Sherman
    View Store
    17 Shreveport
    View Store
    11 Siloam Springs
    View Store
    30 South Austin
    View Store
    14 Stafford
    View Store
    59 Stephenville
    View Store
    22 Stillwater
    View Store
    3 Stuttgart
    View Store
    8 Sulphur
    View Store
    1 Sulphur Springs
    View Store
    6 Sweetwater
    View Store
    8 Temple
    View Store
    2 Tomball
    View Store
    5 Uvalde
    View Store
    14 Vidalia
    View Store
    15 Waco
    View Store
    9 Waxahachie
    View Store
    10 Weatherford
    View Store
    19 West Dallas
    View Store
    21 West Ft. Worth
    View Store
    35 Wichita
    View Store
    18 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SC6120B

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.99
Per Each
Item Details

1257SP - 30A Flush Single Rec - Eaton Wiring Devices

From Eaton Wiring Devices,
30A Flush Single Rec

$836.63
Per 100 Each
Item Details

TR270W - 15A 120V Tamper Res Dup RCPT - Eaton Wiring Devices

From Eaton Wiring Devices,
15A 120V Tamper Res Dup RCPT

$114.99
Per 100 Each
Item Details



DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$14.99
Per Each
Item Details

TRSGF15W - Gfci TR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TR Self Test Duplex 15A 125V WH

$1,478.86
Per 100 Each
Item Details

68 - 2G Range & Dryer Plate - Eaton Wiring Devices
68

From Eaton Wiring Devices,
2G Range & Dryer Plate

$279.99
Per 100 Each
Item Details