SC9120B - Combo Smoke/Carbon M0NOXIDE Alarm

BRK

  • $50.61 (Each)
  • $50.61 (Each)

  • $607.32 (Per 12)

Availability: In Stock Locally
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
SC9120B
Manufacturer
BRK
Manufacturer's Part Number
SC9120B
Description
Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054513069 / 00029054513069
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.61 (Each)
Standard Packaging
$607.32 (Per 12)
Resources
Images
 
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Small Image
 
SC9120B - Large Image
Specifications Sheets
 
 
SC9120B - Specification Sheet
Other Links
 
 
SC9120B - Other
 
SC9120B - Other
 
SC9120B - Other
Brochures
 
 
SC9120B - Brochure
Attachments
 
 
SC9120B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.09 A
Voltage Rating
120 V ac
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
Smoke/Carbon Monoxide Combo Alarm
Description
COMBO SMOKE/CARBON M0NOXIDE ALARM
Long Description
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz
Features
Hardwired ionization/CO combination alarm meets new construction requirements.
Short Description
Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A
Special Features
Latching Alarm Indicator
extra long description
BRK SC9120B 120V AC/DC Smoke/CO Com
Additional Information
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4 °C
Maximum Operating Temperature
+100 °F;+38 °C
alarm type
Smoke Alarm
Sensor Type
Carbon Monoxide
Overall Width
5.6 in
Overall Height
2.0 in
Standards Met
UL 217;UL 2034
package quantity
12 CT
Made in USA
yes
Output Current
0.09 amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 9V Alkaline battery backup
Temperature Range
40 to 100
dimensions
5.6" diameter x 2.0" height
Manufacturer Information
Manufacturers Part Number
SC9120B
Brand
BRK Brands/First Alert
GTIN
00029054513069
UPC
029054513069
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight
8.5 oz
Weight per each
0.61
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat