100HFL - BRO

Also in stock

765H110LB - 110CFM 2.0 Sones Heater/Fan/Light Combo - Broan/Nutone LLC
$209.00Each

Broan/Nutone LLC
110CFM 2.0 Sones Heater/Fan/Light Combo


View or Compare

100HFL - 100 CFM Fan Heater W/Direction Vent 27W Gu24

Broan-Nutone

  • $296.11 (Each)
  • $296.11 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100HFL
    Manufacturer
    Broan-Nutone
    Manufacturer's Part Number
    100HFL
    Description
    100 CFM Fan Heater W/Direction Vent 27W Gu24
    Heat/Fan/Light 27W Fluorescent Light
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Builders Products - Combination Fans, Lights & Hea  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    026715180264 / 00026715180264
    Weight per unit
    16.9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $296.11 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    3
    Resources
    Images
     
     
    100HFL - Small Image
     
    100HFL - Large Image
     
    100HFL - Large Image
    Attachments
     
     
    100HFL - Specification Sheet
     
    100HFL - Specification Sheet
    Brochures
     
     
    100HFL - Brochure
     
    100HFL - Brochure
    Other Links
     
     
    100HFL - Other
     
    100HFL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    100 CFM FAN HEATER W/DIRECTION VENT 27W GU24
    Product Type
    Features 27W Fluorescent Lighting (Bulb Included)
    Long Description
    Heat/Fan/Light 27W fluorescent light
    Special Features
    Heater/fan/light brings convenient, comforting warmth to your bathroom; Polymeric grille with snap-in light diffusing lens; Plug-in, permanently lubricated motor in ventilator and heater (functions independent of ventilator); Resilient anti-vibration mounts ventilator motor; Low sound, high performance blower wheel ventilator; 1500 WTT heater with metal blower wheel for efficient, even heating; Rotatable heater grille direct heat where needed; Rugged galvanized steel housing; Polymeric 4 IN round damper/du
    Additional Information
    housing dimensions
    16 IN Length X 10-1/4 IN Width X 5-7/8 IN Height
    fan type
    Ventilation
    Manufacturer Information
    Manufacturers Part Number
    100HFL
    Brand
    Broan-NuTone
    GTIN
    00026715180264
    UPC
    026715180264
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Fan With Light And Heater
    Packaging
    Weight per each
    16.9
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Bathrooms Up To 90 SQ-FT
    standard
    UL Listed, HVI 2100 Certified, Title 24 Complaint
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100HFL

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

66W - WHT Heat/Vent/Light Switc - Broan/Nutone LLC
66W

From Broan/Nutone LLC,
WHT Heat/Vent/Light Switc

$41.90
Each
Item Details

61W -  - Broan/Nutone LLC
61W

From Broan/Nutone LLC,

$ - Request Quote
Item Details

66V - Iv Heat/Fan/Light Switch - Broan/Nutone LLC
66V

From Broan/Nutone LLC,
Iv Heat/Fan/Light Switch

$41.90
Each
Item Details