162F - BRO

162F - Fan Heater Assy Grill

Broan

  • $10.99 (for 1 Each)
  • $10.99 (1 Each)
  • $43.96 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    162F
    Manufacturer
    Broan
    Manufacturer's Part Number
    162F
    Description
    Fan Heater Assy Grill
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Builders Products - Combination Fans, Lights & Hea  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    026715022588 / 00026715022588
    Weight per unit
    0.69 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.99 (1 Each)
    Standard Packaging
    $43.96 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    162F - Large Image
     
    162F - Small Image
    Attachments
     
     
    162F - Specification Sheet
    Other Links
     
     
    162F - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Grille and Spring, Broan
    Description
    FAN HEATER ASSY GRILL
    Special Features
    White plastic grille and springs sold as finish pack for builder housing; 1 YR warranty
    Additional Information
    housing dimensions
    8-3/8 IN Length X 8-1/8 IN Width X 6-3/8 IN Height
    Manufacturer Information
    Manufacturers Part Number
    162F
    Brand
    BROAN
    GTIN
    00026715022588
    UPC
    026715022588
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Finish Assembly
    Packaging
    Weight per each
    0.69
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    standard
    HVI 2100 Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Ft. Worth

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 162F

    Type in the slang term you'd like to suggest.

* All prices subject to change.