163 - *Discontinued* DBL Bulb Heater

Broan

  • $98.96 (Each)
  • $98.96 (Each)
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
163
Manufacturer
Broan
Manufacturer's Part Number
163
Description
*Discontinued* DBL Bulb Heater
Heater. Same As Model 164 Except Without Ventilator. Type Ic.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002610 / 00026715002610
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.96 (Each)
Resources
Images
 
 
163 - Large Image
 
163 - Small Image
Other Links
 
 
163 - Other
 
163 - Other
Attachments
 
 
163 - Specification Sheet
Brochures
 
 
163 - Brochure
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
120
Wattage
505
Material, Color, and Finish
Housing Material
Steel
Descriptions
Product Type
Two-Bulb Heater, Broan, 505 WTT, 120 V, Ceil, STL HSG, 4.3 Amp
Description
*DISCONTINUED* DBL BULB HEATER
Long Description
Heater. Same as Model 164 except without ventilator. Type IC.
Special Features
Features: UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W, 68 V, 67 W, 67 V, 66 W, 66 V, 65 W, Or 65 V Multi-Function Control (Availa
Additional Information
dimensions
Housing: 8-3/8 IN Length X 14-1/4 IN Width X 6 IN Height, Grille: 15-5/8 IN Length X 10-1/4 IN Width
Manufacturer Information
Brand
BROAN
Model
163
GTIN
00026715002610
UPC
026715002610
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Two-Bulb Infrared Heater
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
For Energy-Saving Warmth And Instant Comfort In The Bathroom
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat