170 - Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000

Broan

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170
Manufacturer
Broan
Manufacturer's Part Number
170
Description
Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000
Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000W 240VAC. White Painted Grille.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Hand Dryers
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715004430 / 00026715004430
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
170 - Large Image
 
170 - Small Image
Attachments
 
 
170 - Specification Sheet
Other Links
 
 
170 - Other
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
120/208/240
Wattage
500/1,000
Material, Color, and Finish
Housing Material
24-Gauge Steel
Descriptions
Product Type
Wall Heater, Broan, Comfort-Flo, Wall Stud, Recess/Surface
Description
WALL HEATER. 500/1000W+ 120VAC+, 750W 208VAC, 1000
Long Description
Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000W 240VAC. White painted grille.
Special Features
Features: Factory Wired For 1000 W At 120 VAC Easily Converts To 500 W At 120 VAC Or 1000 W At 240 VAC; Clean, White Enamel Finish; Heavy 20-Gauge Steel Louvered To Direct Air Downward For Even Room Heating; Front-Mounted, Built-In Adjustable Thermostat Automatically Maintains Desired Temperature And Features A Color-Coordinated Knob; 100 PCT Efficient Heating Element Alloy Heating Element Provides Comfortable Heat In Seconds; Complete Assembly Removes From Housing For Easy Cleaning; Permanently Lubricated
Additional Information
dimensions
Housing: 10-1/4 IN Length X 3-3/4 IN Width X 7-3/4 IN Height, Grille: 12 IN Length X 1/2 IN Width X 9-1/4 IN Height
Manufacturer Information
Brand
Broan/Nutone LLC
Model
170
GTIN
00026715004430
UPC
026715004430
Taxonomies, Classifications, and Categories
Category Description
HAND DRYERS
Type
Comfort-Flo
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Or Other Areas Where You Want Added Warmth On Demand
standard
UL
Mounting
Wall Stud, Recess/Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat