655F - BRO

655F - Heater/Fan/Light Assembly & Grille

Broan-Nutone

  • $86.96 (Each)
  • $86.96 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    655F
    Manufacturer
    Broan-Nutone
    Manufacturer's Part Number
    655F
    Description
    Heater/Fan/Light Assembly & Grille
    Ventilation Duct Fan Heater Light Combination Unit, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 8.6 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Builders Products - Combination Fans, Lights & Hea  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    026715022960 / 00026715022960
    Weight per unit
    8.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $86.96 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    232
    Resources
    Images
     
     
    655F - Small Image
     
    655F - Large Image
     
    655F - Large Image
     
    655F - Large Image
    Attachments
     
     
    655F - Specification Sheet
     
    655F - Specification Sheet
    Other Links
     
     
    655F - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Current Rating
    12.8 A
    Material, Color, and Finish
    Color
    White
    Dimensions and Weight
    Height
    5-3/4 in
    Length
    14-1/4 in
    Width
    8-1/4 in
    Descriptions
    Description
    HEATER/FAN/LIGHT ASSEMBLY & GRILLE
    Product Type
    Ventilation Duct Fan Heater Light Combination Unit
    Features
    Finish Pack. Heater/Fan/Light Assembly and Grille, 100W Light, 1300W Heater, 70 CFM.
    Long Description
    Ventilation Duct Fan Heater Light Combination Unit, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 8.6 lb
    Short Description
    Ventilation Duct Fan Heater Light Combination Unit, 4 in Duct
    Special Features
    Uses 654H housing pack
    Additional Information
    Duct Size
    4 in
    Maximum Air Flow
    70 CFM
    CFM
    70 CFM
    Light Type
    Incandescent
    Power Rating
    100 W (Light Bulb);1536 W
    Sound Level/Sones
    4 Sones
    Standards Met
    UL;HVI
    Made in USA
    Yes
    package quantity
    1 CA
    fan type
    Ventilation
    Manufacturer Information
    Brand
    Broan-NuTone
    Manufacturers Part Number
    655F
    GTIN
    00026715022960
    UPC
    026715022960
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Project Finish Pack
    Packaging
    Weight
    8.6 lb
    Weight per each
    8.6
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Model 655 (1300 WTT Heater/70 CFM Fan/100 WTT Light)
    standard
    UL Listed, HVI 2100 Certified
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 655F

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

654H - Heater/Fan/Light Housing - Broan/Nutone LLC

From Broan/Nutone LLC,
Heater/Fan/Light Housing

$20.04
Each
Item Details

1597TRW - Radiant Self Test TR Gfci 15A 125V WH - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
Radiant Self Test TR Gfci 15A 125V WH

$14.85
Each
Item Details

2678F - MTR & Refl & Grille Assembly - Broan/Nutone LLC

From Broan/Nutone LLC,
MTR & Refl & Grille Assembly

$37.88
Each
Item Details



MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" Wiu CVR

$13.95
Each
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$135.85
Per 100
Item Details

13017W - Switch Toggle SP 15A 120V GRD WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Toggle SP 15A 120V GRD WH

$87.51
Per 100
Item Details