66W - BRO

Also in stock

P3RW - White 3-Function Rocker Switch Wall Control - Broan/Nutone LLC
$20.00Each

Broan/Nutone LLC
White 3-Function Rocker Switch Wall Control


View or Compare

66W - WHT Heat/Vent/Light Switc

Broan

  • $44.63 (Each)
  • $44.63 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    66W
    Manufacturer
    Broan
    Manufacturer's Part Number
    66W
    Description
    WHT Heat/Vent/Light Switc
    Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic (Wall Plate) Housing Material, White, 0.35 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Controls, Dimmers, & Sensors - Lighting Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    N/A
    UPC/GTIN
    026715038770 / 00026715038770
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $44.63 (Each)
    Resources
    Images
     
     
    66W - Small Image
     
    66W - Large Image
     
    66W - Large Image
    Attachments
     
     
    66W - Specification Sheet
     
    66W - Specification Sheet
    Other Links
     
     
    66W - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    15 A
    Voltage Rating
    120
    amperage rating
    15
    Material, Color, and Finish
    Housing Material
    Plastic (Wall Plate)
    Color
    White
    Descriptions
    Product Type
    Decorator Wall Mounted Control
    Description
    WHT HEAT/VENT/LIGHT SWITC
    Short Description
    Decorator Wall Mounted Control, 120 V, Plastic (Wall Plate)
    Long Description
    Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic (Wall Plate) Housing Material, White, 0.35 lb/EA
    Special Features
    Three-Function Control. Fits Single Gang Opening
    Additional Information
    Switch Type
    Rocker Switch
    Mounting Type
    Wall Mount
    package quantity
    1 ct
    Manufacturer Information
    Brand
    BROAN
    Manufacturers Part Number
    66W
    GTIN
    00026715038770
    UPC
    026715038770
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Decorator Wall Control
    Packaging
    Weight
    0.35 lb/EA
    Weight per each
    0.35
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Residential;For Ventilation Fan
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 66W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

655 - 70CFM Heater/Fan/Light - Broan/Nutone LLC
655

From Broan/Nutone LLC,
70CFM Heater/Fan/Light

$130.42
Each
Item Details