We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
684 - BRO

Also in stock

A80 - 80 CFM 2.0 Sones Fan - Broan/Nutone LLC
$119.31Per Each

Broan/Nutone LLC
80 CFM 2.0 Sones Fan


View or Compare

684 - 80 CFM Bath Fan

Broan/Nutone LLC

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    684
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    684
    Description
    80 CFM Bath Fan
    Premium Ceiling, Designer Type; 8-1/4 Inch W X 8 Inch D X 5-3/4 Inch H Size; Ul, Hvi Approval; 0.5 Ampere Current Rating; Steel Housing Material; 80 CFM Air Flow Rate; 4 Inch Dia Duct Size; 2.5 Sones Sound Level; 10-5/8 Inch L X 11-1/8 Inch W X 1-1/2 Inch THK Grill Size; Steel Grill Material; Rectangular Housing Shape; Round Duct Shape; Rectangular Grill Shape; White Polymeric Grill Finish; Broan[R] Brand; Centrifugal Blower Wheel, 4 Pole Motor Deliver High Exhaust Capacity; Polymeric Duct; Torsion Spring
    Slang Terms

    Suggest a New Term
    Categories
    Builders Products - Combination Fans, Lights & Hea  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    -
    UPC/EAN/GTIN
    026715002900
    Weight per unit
    6.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $114.69 (1 Each)
    Carton
    $114.69 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    1 Each
    Resources
    Images
     
     
    684 - Small Image
     
    684 - Large Image
     
    684 - Small Image
    Specifications Sheets
     
     
    684 - Specification Sheet
    Installation Sheets
     
     
    684 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.5 AMPERE
    Material, Color, and Finish
    Grill Material
    STEEL
    Housing Material
    STEEL
    Dimensions and Weight
    Size
    8-1/4 INCH W X 8 INCH D X 5-3/4 INCH H
    Descriptions
    Long Description
    PREMIUM CEILING, DESIGNER TYPE; 8-1/4 INCH W X 8 INCH D X 5-3/4 INCH H SIZE; UL, HVI APPROVAL; 0.5 AMPERE CURRENT RATING; STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIA DUCT SIZE; 2.5 SONES SOUND LEVEL; 10-5/8 INCH L X 11-1/8 INCH W X 1-1/2 INCH THK GRILL SIZE; STEEL GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; BROAN[R] BRAND; CENTRIFUGAL BLOWER WHEEL, 4 POLE MOTOR DELIVER HIGH EXHAUST CAPACITY; POLYMERIC DUCT; TORSION SPRING
    BATH FAN, PREMIUM CEILING, DESIGNER; 0.5 AMPERE; AIR FLOW RATE 80 CFM; SOUND LEVEL 2.5 SONES; ROUND DUCT; 4 INCH DIA DUCT SIZE; RECTANGULAR GRILL; 10-5/8 INCH L X 11-1/8 INCH W X 1-1/2 INCH THK GRILL SIZE; STEEL GRILL; GRILL FINISH WHITE POLYMERIC
    Product Type
    Centrifugal Fan
    Description
    80 CFM BATH FAN
    Commodity Description
    Builders Products - Combination Fans, Lights & Heaters
    Additional Information
    CENTRIFUGAL BLOWER WHEEL, 4 POLE MOTOR DELIVER HIGH EXHAUST CAPACITY; POLYMERIC DUCT; TORSION SPRING GRILL MOUNTING
    Additional Information
    Air Flow Rate
    80 CFM
    Housing Shape
    RECTANGULAR
    Grill Shape
    RECTANGULAR
    Duct Shape
    ROUND
    Grill Finish
    WHITE POLYMERIC
    Grill Size
    10-5/8 INCH L X 11-1/8 INCH W X 1-1/2 INCH THK
    Sound Level
    2.5 SONES
    Duct Size
    4 INCH DIA
    Manufacturer Information
    Brand
    Broan/Nutone LLC
    BROAN[R]
    Model
    684
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    PREMIUM CEILING, DESIGNER
    Packaging
    Weight per each
    6.5
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Marble Falls 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 684

    Type in the slang term you'd like to suggest.

* All prices subject to change.