We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
972 - BRO

972 - 2-PB 1-TFMR Chime

Broan/Nutone LLC

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    972
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    BK120NBWH
    Description
    2-PB 1-TFMR Chime
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Pushbuttons & Chimes
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    411 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    27 Alexandria
    View Store
    24 Atlanta
    View Store
    17 Austin RDC
    View Store
    5 Little Rock
    View Store
    43 Longview
    View Store
    24 Phoenix
    View Store
    22 Texarkana
    View Store
    48 Tyler
    View Store
    27 West Monroe

    A-L

    Location Stock Available
    View Store
    5 Athens
    View Store
    14 Bastrop
    View Store
    5 Cedar Park
    View Store
    14 Covington
    View Store
    5 Georgetown
    View Store
    2 Greenville
    View Store
    2 Hope
    View Store
    2 Kilgore
    View Store
    1 Leesville

    M-Z

    Location Stock Available
    View Store
    2 Magnolia
    View Store
    2 N Little Rock
    View Store
    1 N. San Antonio
    View Store
    6 Natchitoches
    View Store
    1 New Orleans
    View Store
    4 North Austin
    View Store
    12 Paris
    View Store
    7 Pineville
    View Store
    24 Rome
    View Store
    8 Russellville
    View Store
    3 Ruston
    View Store
    5 San Antonio
    View Store
    1 Searcy
    View Store
    23 Sulphur
    View Store
    4 Terrell
    View Store
    21 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 972

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.99
Per Each
Item Details

TP8W - 1G Dup Recp Plate - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Dup Recp Plate

$24.99
Per 100 Each
Item Details

660WG - SP 15A Tog Switch - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
SP 15A Tog Switch

$78.36
Per 100 Each
Item Details



3864 - 30A 4WI Flush Dryer Recp - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
30A 4WI Flush Dryer Recp

$1,015.14
Per 100 Each
Item Details

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.99
Per Each
Item Details

1597TRW - 15A 125V Gfci RCPT - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Gfci RCPT

$12.33
Per Each
Item Details