AE110L - BRO

AE110L - 1.3 Sones Led Fan/LT 110 CFM

Broan/Nutone LLC

  • $225.17 (for 1 Each)
  • $225.17 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE110L
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AE110L
    Description
    1.3 Sones Led Fan/LT 110 CFM
    Bath Fan and Light, Ceiling, 1-Speed Type; 9-1/4 Inch Length X 10 Inch Width X 5-3/4 Inch Height Size; Ul, Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 0.3 Amp Current Rating; Yes Lamp Included; Led Lamp Type; 11 Watt Lamp Wattage
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    N/A
    UPC/GTIN
    026715236664 / 00026715236664
    Weight per unit
    9.07 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $225.17 (1 Each)
    Carton
    $225.17 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    18 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Included
    Yes Yes/No
    Current Rating
    0.3 Amp
    Lamp Wattage
    11 Watt
    Voltage Rating
    120 Volt AC at 60 Hertz
    Lamp Type
    LED
    Material, Color, and Finish
    Grill Material
    Polymeric
    Housing Material
    Rugged 26 Gauge Galvanized Steel
    Dimensions and Weight
    Size
    9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
    Descriptions
    Product Type
    Bath Fan and Light
    Description
    1.3 SONES LED FAN/LT 110 CFM
    Additional Information
    Power Rating 23.4 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter
    Commodity Description
    Exhaust Fans
    Long Description
    BATH FAN AND LIGHT, CEILING, 1-SPEED TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE
    Additional Information
    Housing Shape
    Rectangular
    Grill Shape
    Rectangular
    Duct Shape
    Round IN
    Grill Finish
    White
    Sound Level
    1.3 SONES
    Ventilation Area
    105 Square Foot
    Grill Size
    11-3/4 Inch Length x 12-1/2 Inch Width
    Air Flow Rate
    110 CFM
    Duct Size
    4 Inch Diameter
    Manufacturer Information
    Brand
    Broan/Nutone LLC
    InVent[TM]
    Manufacturers Part Number
    AE110L
    GTIN
    00026715236664
    UPC
    026715236664
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Ceiling, 1-Speed
    Packaging
    Weight per each
    9.07
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    14 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Hutchinson

    M-Z

    Location Stock Available
    View Store
    1 Stephenville
    View Store
    2 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE110L

    Type in the slang term you'd like to suggest.

* All prices subject to change.