AE80 - BRO

AE80 - 80 CFM 0.8 Sones Fan Energy Star

Broan/Nutone LLC

  • $135.29 (for 1 Each)
  • $135.29 (1 Each)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE80
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AE80
    Description
    80 CFM 0.8 Sones Fan Energy Star
    Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    026715235278 / 00026715235278
    Weight per unit
    8.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $135.29 (1 Each)
    Stock Availability
    Nacogdoches
    5 Each (Check another store)
    All Stores
    246 Each
    Resources
    Images
     
     
    AE80 - Small Image
     
    AE80 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.3 Amp
    0.3 A
    Voltage Rating
    120 VOLT AC 60 HERTZ
    120 V ac @ 60 Hz
    Material
    26 Gauge Rugged Galvanized Steel
    Wattage
    26.9 W
    Material, Color, and Finish
    Housing Material
    26 Gauge Rugged Galvanized Steel
    Rugged 26 Gauge Galvanized Steel
    Grill Material
    Polymeric
    POLYMERIC
    Dimensions and Weight
    Size
    10 Inch Length x 9-1/4 Inch Width x 5-3/4 Inch Height
    Overall Length
    10 in
    Descriptions
    Description
    80 CFM 0.8 SONES FAN ENERGY STAR
    Commodity Description
    Exhaust Fans
    Additional Information
    Power Rating 26.9 Watt; Includes Non-Metallic Damper/Duct Connector
    Long Description
    Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb
    VENTILATION FAN, 1-SPEED, CEILING TYPE; 10 INCH LENGTH X 9-1/4 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US) APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL
    Short Description
    Ventilation Fan, 80 cfm, 26 Gauge Rugged Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A
    Special Features
    Includes Non-Metallic Damper/Duct Connector
    Product Type
    Ventilation Fan
    Additional Information
    Sound Level
    0.8 SONES
    Grill Size
    11-1/2 Inch x 12 Inch
    11-1/2 in (L) x 12 in (W)
    Duct Size
    4 Inch Diameter
    4 in
    Air Flow Rate
    80 CFM
    Duct Shape
    Round IN
    Round
    Housing Shape
    SQUARE
    Square
    Grill Shape
    SQUARE
    Square
    Maximum Air Flow
    80 cfm
    Mounting Type
    Ceiling Mount
    Grill Finish
    White
    Overall Width
    9-1/4 in
    Overall Height
    5-3/4 in
    Duct Diameter
    4 in
    includes
    Non-Metallic Damper/Duct Connector
    Standards Met
    UL Listed;HVI Certified
    Made in USA
    Yes
    Supply/Exhaust
    Exhaust
    Manufacturer Information
    Brand
    InVent[TM]
    InVent(TM)
    Broan/Nutone LLC
    Manufacturers Part Number
    AE80
    GTIN
    00026715235278
    UPC
    026715235278
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    1-Speed, Ceiling
    Packaging
    Weight
    8.75 lb
    Weight per each
    8.75
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL (CANADA AND US)
    Frequency Rating
    60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Jacksonville
    View Store
    5 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    4 Abilene
    View Store
    16 Amarillo
    View Store
    9 Atlanta
    View Store
    23 Austin RDC
    View Store
    11 DFW RDC
    View Store
    5 Little Rock
    View Store
    3 Longview
    View Store
    3 Lubbock
    View Store
    3 Oklahoma City
    View Store
    22 San Antonio RDC
    View Store
    14 Springdale
    View Store
    9 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch
    View Store
    1 Athens
    View Store
    1 Bastrop
    View Store
    6 Bentonville
    View Store
    3 Borger
    View Store
    2 Bridgeport
    View Store
    3 Brownwood
    View Store
    3 Cabot
    View Store
    3 Corsicana
    View Store
    4 Dallas
    View Store
    2 Duncan
    View Store
    3 Ennis
    View Store
    2 Ft. Worth
    View Store
    2 Granbury
    View Store
    11 Greenville
    View Store
    5 Hot Springs
    View Store
    4 Kerrville
    View Store
    2 Lancaster
    View Store
    1 Lawton

    M-Z

    Location Stock Available
    View Store
    1 Marble Falls
    View Store
    4 Marshall
    View Store
    2 McKinney
    View Store
    2 Midland
    View Store
    2 N Little Rock
    View Store
    1 New Braunfels
    View Store
    6 Paris
    View Store
    2 Pine Bluff
    View Store
    6 Plano
    View Store
    3 Rockwall
    View Store
    2 Rogers
    View Store
    2 Searcy
    View Store
    4 Siloam Springs
    View Store
    4 Stuttgart
    View Store
    2 Sulphur Springs
    View Store
    1 Temple
    View Store
    3 Terrell
    View Store
    3 Uvalde
    View Store
    1 Weatherford
    View Store
    5 West Ft. Worth
    View Store
    2 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE80

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

B232ACP - 2G Zip BX W/Nails-Contract PK - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
2G Zip BX W/Nails-Contract PK

$110.84
Per 100 Each
Item Details

B344AB - 3G Nmblue Nailbox 44cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
3G Nmblue Nailbox 44cuin

$211.96
Per 100 Each
Item Details

RX123WG250 - 12/3 WG Romex-250' - Copper

From Copper,
12/3 WG Romex-250'

$366.14
Per 1,000 Feet
Item Details



E27ICAT - 6" Ic At SHLW NC HSNG 120V - Eaton Lighting

From Eaton Lighting,
6" Ic At SHLW NC HSNG 120V

$16.78
Per Each
Item Details

E7ICATELL - 6" Ic, At NC HSNG, 120V - Eaton Lighting

From Eaton Lighting,
6" Ic, At NC HSNG, 120V

$12.49
Per Each
Item Details