AN110 - BRO

AN110 - 110 CFM 3.0 Sones Vent Fan

Broan/Nutone LLC

  • $80.23 (for 1 Each)
  • $80.23 (1 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AN110
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AN110
    Description
    110 CFM 3.0 Sones Vent Fan
    Ventilation Fan, Ceiling Type; 9-1/4 Inch Length X 10 Inch Width X 5-3/4 Inch Height Size; Ul, Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 0.4 Amp Current Rating; 26 Gauge Rugged Galvanized Steel Housing Material; 110 CFM Air Flow Rate
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    026715236541 / 00026715236541
    Weight per unit
    8.8999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $80.23 (1 Each)
    Carton
    $80.23 (1 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    6 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.4 Amp
    Voltage Rating
    120 Volt AC at 60 Hertz
    Material, Color, and Finish
    Housing Material
    26 Gauge Rugged Galvanized Steel
    Grill Material
    Polymeric
    Dimensions and Weight
    Size
    9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
    Descriptions
    Description
    110 CFM 3.0 SONES VENT FAN
    Commodity Description
    Exhaust Fans
    Additional Information
    Power Rating 47.3 Watt; Duct Mounting Direction Horizontal
    Product Type
    Ventilation Fan
    Long Description
    VENTILATION FAN, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE
    Additional Information
    Ventilation Area
    105 Square Foot (Bath Room)
    Grill Size
    11-1/4 Inch Length x 12 Inch Width
    Air Flow Rate
    110 CFM
    Sound Level
    3 SONES
    Duct Size
    4 Inch Diameter
    Duct Shape
    Round IN
    Grill Finish
    White
    Housing Shape
    Rectangular
    Grill Shape
    Rectangular
    Manufacturer Information
    Manufacturers Part Number
    AN110
    Brand
    Broan/Nutone LLC
    BROAN-NUTONE HOUSING PRODUCTS
    GTIN
    00026715236541
    UPC
    026715236541
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING
    Packaging
    Weight per each
    8.8999
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AN110

    Type in the slang term you'd like to suggest.

* All prices subject to change.