HD50 - BRO

HD50 - Bath Fan

Broan

  • $99.99 (for 1 Each)
  • $99.99 (1 Each)
  • $2,499.75 (25 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HD50
    Manufacturer
    Broan
    Manufacturer's Part Number
    HD50
    Description
    Bath Fan
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Builders Products  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    026715052820 / 00026715052820
    Weight per unit
    7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $99.99 (1 Each)
    Standard Packaging
    $2,499.75 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    15 Each
    Resources
    Images
     
     
    HD50 - Large Image
     
    HD50 - Small Image
     
    HD50 - Large Image
     
    HD50 - Large Image
    Specifications Sheets
     
     
    HD50 - Specification Sheet
    Attachments
     
     
    HD50 - Specification Sheet
     
    HD50 - Specification Sheet
    Brochures
     
     
    HD50 - Brochure
     
    HD50 - Brochure
    Other Links
     
     
    HD50 - Other
     
    HD50 - Other
    Installation Sheets
     
     
    HD50 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Fan, Broan, Heavy Duty, 50 CFM, 10-1/4 In W X 3/8 In D Grille, 12
    Description
    BATH FAN
    Special Features
    Quiet heavy duty ceiling/wall fans built with high performance blowers, attractive metal grilles; Plug-in, permanently lubricated, totally enclosed motor; Centrifugal blower wheel for quiet, efficient performance; Long life motor bearings; Designed for continuous operation; Attractive metal grille finished with white acrylic paint; Conceals interior; Low profile blends well with any decor; Torsion spring grille mounting no tools required; Rugged 26 GA galvanized steel construction housing; Integral key-hol
    Additional Information
    housing dimensions
    8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
    fan type
    Ventilation
    Manufacturer Information
    Brand
    BROAN
    Manufacturers Part Number
    HD50
    GTIN
    00026715052820
    UPC
    026715052820
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Ceiling/Wall Mount Fan
    Packaging
    Weight per each
    7
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Application
    For Bathrooms Up To 45 SQ-FT
    standard
    UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Wiring, HVI 2100 Certified, Energy Star Certified, AMCA Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Houston RDC

    A-L

    Location Stock Available
    View Store
    2 Dallas
    View Store
    1 Greenville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HD50

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

FG500NS - Led Grille Upgrade For Ventilation Fans - Broan/Nutone LLC

From Broan/Nutone LLC,
Led Grille Upgrade For Ventilation Fans

$ - Request Quote
Item Details