QTR080 - BRO

QTR080 - Ultra Silent 80 CFM Exhaust Fan 1.0 Sones

Broan

  • $124.99 (for 1 Each)
  • $124.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QTR080
    Manufacturer
    Broan
    Manufacturer's Part Number
    QTR080
    Description
    Ultra Silent 80 CFM Exhaust Fan 1.0 Sones
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Builders Products  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    026715163854 / 00026715163854
    Weight per unit
    12.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $124.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    QTR080 - Large Image
     
    QTR080 - Small Image
     
    QTR080 - Large Image
     
    QTR080 - Small Image
     
    QTR080 - Large Image
    Specifications Sheets
     
     
    QTR080 - Specification Sheet
    Attachments
     
     
    QTR080 - Specification Sheet
     
    QTR080 - Specification Sheet
    Brochures
     
     
    QTR080 - Brochure
    Other Links
     
     
    QTR080 - Other
    Installation Sheets
     
     
    QTR080 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Exhaust Fan, Broan, QTR/Qtre Series, 80 CFM, 0.7 Amp, 4 In RND Du
    Description
    ULTRA SILENT 80 CFM EXHAUST FAN 1.0 SONES
    Special Features
    Ultra-quiet, high performance bath fan with a modern-styled grille; Blower assembly shall be removable, have a centrifugal-type blower wheel and a permanently lubricated motor designed for continuous operation and mounted with resilient anti-vibration mounts; Polymeric, 4 IN round duct connector with tapered sleeve and no metallic clatter; Innovative grille design; ; Rugged 26 GA corrosion resistant galvanized steel construction housing; Sturdy, easy mounting directly to joist; Includes hanger bars to posi
    Additional Information
    housing dimensions
    10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
    fan type
    Ventilation
    Manufacturer Information
    Brand
    BROAN
    Manufacturers Part Number
    QTR080
    sub brand
    VacPan
    GTIN
    00026715163854
    UPC
    026715163854
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    QTR Series Ceiling Fan
    Packaging
    Weight per each
    12.4
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Bathrooms Up To 75 SQ-FT
    standard
    UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tulsa

    A-L

    Location Stock Available
    View Store
    1 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QTR080

    Type in the slang term you'd like to suggest.

* All prices subject to change.