-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- QTX110HL
- Manufacturer
- Broan
- Manufacturer's Part Number
- QTX110HL
- Description
-
110 CFM Heater Fan Light
Fan With Heater, 6 In Duct Size, 110 CFM Air Flow, 120 V, 14.6 A, 110 CFM, Incandescent Light, 120 W, 0.9 Sones Sound Level, 17-5/8 In Length, 11-3/8 In Width, 7-5/8 In Height, Rugged Galvanized Steel Housing Material, White, 105 SQ.FT Ventilation Area, 22.6 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Builders Products -
Combination Fans, Lights & Hea
Mark as Incorrect
Suggest a New Category
- Classification
-
Fans & Heaters
- UNSPSC
-
40101502 - Air exhausters
- UPC/GTIN
-
026715163892 / 00026715163892
- Weight per unit
-
22.6 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$343.44 (Each)
- Resources
-
- Images
-
-
-
QTX110HL
- Small Image
-
-
QTX110HL
- Large Image
-
-
QTX110HL
- Large Image
-
-
QTX110HL
- Large Image
- Specifications Sheets
-
-
-
QTX110HL
- Specification Sheet
- Attachments
-
-
-
QTX110HL
- Specification Sheet
-
-
QTX110HL
- Specification Sheet
- Brochures
-
-
-
QTX110HL
- Brochure
-
-
QTX110HL
- Brochure
- Other Links
-
-
-
QTX110HL
- Other
-
-
QTX110HL
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
120 V
- Current Rating
-
14.6 A
- Material, Color, and Finish
-
- Color
-
White
- Housing Material
-
Rugged Galvanized Steel
- Dimensions and Weight
-
- Length
-
17-5/8 in
- Height
-
7-5/8 in
- Width
-
11-3/8 in
- Descriptions
-
- Description
-
110 CFM HEATER FAN LIGHT
- Product Type
-
Fan with Heater
- Long Description
-
Fan with Heater, 6 in Duct Size, 110 CFM Air Flow, 120 V, 14.6 A, 110 CFM, Incandescent Light, 120 W, 0.9 Sones Sound Level, 17-5/8 in Length, 11-3/8 in Width, 7-5/8 in Height, Rugged Galvanized Steel Housing Material, White, 105 sq.ft Ventilation Area, 22.6 lb
- Features
-
110 CFM Very Quiet 0.9 Sones Fan with 1500W heater, 2-60W incandescent light and 7W night-light (bulbs not included). Recommend 77 Series switch.
- Short Description
-
Fan with Heater, 120 V, 14.6 A, 110 CFM
- Special Features
-
Heater/fan/light brings convenient, comforting warmth to your bathroom; Polymeric grille with snap-in light diffusing lens; Plug-in, permanently lubricated motor in ventilator and heater (functions independent of ventilator); Resilient anti-vibration mounts ventilator motor; Low sound, high performance blower wheel ventilator; 1500 WTT heater with metal blower wheel for efficient, even heating; Rugged galvanized steel housing; Adjustable mounting brackets span up to 24 IN; Watts: 42.8 WTT at 0.1 IN, 41.7 W
- Additional Information
-
- Maximum Air Flow
-
110 cfm
- Duct Size
-
6 in
- CFM
-
110 CFM
- Light Type
-
Incandescent
- Power Rating
-
120 W
- Sound Level/Sones
-
0.9 Sones
- Ventilation Area
-
105 sq.ft
- Standards Met
-
UL;HVI 2000 Certified
- package quantity
-
1 CA
- Made in USA
-
yes
- fan type
-
Ventilation
- housing dimensions
-
17-5/8 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
- Manufacturer Information
-
- Brand
-
BROAN
- Manufacturers Part Number
-
QTX110HL
- GTIN
-
00026715163892
- UPC
-
026715163892
- Taxonomies, Classifications, and Categories
-
- Category Description
-
FANS & HEATERS
- Type
-
Fan With Light And Heater
- Packaging
-
- Weight
-
22.6 lb
- Weight per each
-
22.6
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Bathrooms Up to 100 SQ-FT
- standard
-
UL Listed, HVI 2100 Certified
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.